
ABB 0.25 inch x 0.48 inch Iberville Cable Staple (Galvanized Steel) 50/Pack
Description
IBERVILLE® Galvanized steel cable staple.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Staple | Type | Rectangular |
Crown Width | 0.48 in | Leg Length | 1/4 in |
Material | Steel | Color/Finish | Galvanized |
Packaging Quantity | 2000/Pack | For Use With | 14/2-12/2 AWG NMD90 (Loomex) Non-Metallic Sheathed Cable |
Standards | CSA 3313 | Application | NMD90 (Loomex) 14/2-12/2 |
UPC | 622538611130 |
Packages
2000 - UNIT - (2000) |