
ABB 0.25 inch x 0.48 inch Iberville Double Cable Staple (Galvanized Steel) (200/Pack)
Description
IBERVILLE® Cable staple constructed of galvanized steel. For use with nonmetallic sheathed cable, NMD90 (Loomex) 14/2-12/2 applications.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Staple | Type | Rectangular, Double |
Material | Galvanized Steel | Color/Finish | Light Gray, Silver/Continuously Galvanized |
Packaging Quantity | 200/Pack | For Use With | 14/2 - 12/2 NMD90 (Loomex) Cable |
Standards | UL E160899 | Application | For Flat Cables |
UPC | 622538126818 |
Packages
50 - UNIT = 50 | 200 - UNIT = 200 | 2000 - UNIT = (2000) |