
ABB 0.25 inch x 0.48 inch Iberville Double Cable Staple (Galvanized Steel) (500/pack)
Description
IBERVILLE® Cable staple constructed of galvanized steel. For use with nonmetallic sheathed cable, NMD90 (Loomex) 14/2-12/2 applications.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Staple | Type | Rectangular, Double |
Material | Galvanized Steel | Color/Finish | Silver |
Packaging Quantity | 500/Flip Pack | For Use With | 14/2-12/2 NMD90 (Loomex) Cable |
Standards | UL File Number E160899 | Application | NMD90 (Loomex) 14/2 - 12/2 |
UPC | 622538126832 |
Packages
12 - UNIT = 12 | 500 - UNIT = (500) |