
ABB 0.44 inch x 0.54 inch Iberville Cable Staple (Galvanized Steel) (650/Pack)
Description
Iberville® cable staple constructed of galvanized steel. For use with nonmetallic sheathed cable, NMD90 (Loomex) 2 cables 14/2, 14/2-14/3-12/2-12/3-10/2 applications.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Staple | Type | Rectangular |
Crown Width | 0.43 in | Leg Length | 0.44 in |
Material | Steel | Color/Finish | Galvanized |
Packaging Quantity | 650/Flip Pack | For Use With | (2) 14/2 Cables, (2) 12/2, 14/2-14/3-12/2-12/3-10/2-10/3 AWG NMD90 (Loomex) Non-Metallic Sheathed Cable |
Standards | CSA 3313 | Application | NMD90 (Loomex) 2 cables 14/2; 14/2-14/3-12/2-12/3-10/2 |
UPC | 785991040715 |
Packages
20 - UNIT = 20 | 650 - UNIT = (650) | 2080 - UNIT = 2080 |