
ABB 0.44 inch x 0.54 inch Iberville Cable Staple (Galvanized Steel) (1200/Pack)
Description
Cable staple - Galvanized steel, NMD90 (Loomex) 2 cables 14/2, 14/2-14/3-12/2-12/3-10/2, Height (in.): 0,44, Width (in.): 0,54
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Staple | Type | Rectangular, Double |
Crown Width | 13.72 mm | Overall Length | 11.18 mm |
Material | Steel | Color/Finish | Light Gray/Galvanic/Electrolytic Zinc Plated |
Packaging Quantity | 1200/Flip Pack | For Use With | 14/2, 14/2-14/3-12/2-12/3-10/2 NMD90 (Loomex) 2 Cables |
Standards | CSA 3313 | Application | NMD90 (Loomex) 2 cables 14/2; 14/2-14/3-12/2-12/3-10/2 |
UPC | 785991040722 |
Packages
15 - UNIT - 15 | 1200 - UNIT - (1200) | 6300 - UNIT - 6300 |