![ibvs2mp](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139395729.jpg?preset=medium)
ABB 0.44 inch x 0.54 inch Iberville Cable Staple (Galvanized Steel) (50/Pack)
Description
IBERVILLE® Galvanized steel cable staple.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Staple | Type | Rectangular |
Crown Width | 0.43 in | Leg Length | 0.44 in |
Material | Steel | Color/Finish | Galvanized |
Packaging Quantity | 2000/Pack | For Use With | (2) 14/2 Cables, (2) 12/2, 14/2-14/3-12/2-12/3-10/2-10/3 AWG NMD90 (Loomex) Non-Metallic Sheathed Cable |
Standards | CSA 3313 | Application | NMD90 (Loomex) 2 cables 14/2; 14/2-14/3-12/2-12/3-10/2 |
UPC | 622538611161 |
Packages
100 - UNIT = 100 | 2000 - UNIT = (2000) | 3150 - UNIT = 31500 |