
ABB 0.44 inch x 0.54 inch Iberville Cable Staple (Galvanized Steel), (1000/Bucket)
Description
Cable staple for use with non metallic sheathed cable.
Specifications
Brand Name | ABB | Sub Brand | Iberville® |
Item Name | Cable Staple | Type | Rectangular, Double |
Crown Width | 12.95 mm | Material | Steel |
Color/Finish | Light Gray/Galvanized | Packaging Quantity | 1000/Bucket |
For Use With | 14/2, 14/2-14/3-12/2-12/3-10/2 NMD90 (Loomex) 2 Cables | Includes | Nail |
Standards | CSA 3313 | Application | NMD90 (Loomex) 2 cables 14/2; 14/2-14/3-12/2-12/3-10/2 |
UPC | 622538056160 |
Packages
2 - UNIT = (2) | 50 - UNIT = 50 | 4950 - UNIT = 4950 |