STANLEY TOOLS 9/16 inch Stelpro Staples Cable
Description
Cable staple for use with low voltage wires. 23-gauge. 5/16 inch crown width. Galvanized to reduce corrosion. Color-coded packaging makes size and product selection a cinch. Sturdy plastic packaging reduces staple breakage. Fits Arrow® T-25 and Stanley® CT10C series. Pack of 1000.
Specifications
Brand Name | Stanley | Item Name | Cable Staple |
Type | Heavy Duty, Round Crown | Crown Width | 9/16 in |
Leg Length | 5/16 in | Material | Steel |
Color/Finish | Galvanized | Packaging Quantity | 1000/Pack |
For Use With | Arrow® T-25 and Stanley® CT10C Series Cable Tacker | Application | For Stapling Low-Voltage Wires |
UPC | 076174051698 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |