![statra708t](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/283715828.jpg?preset=medium)
STANLEY TOOLS TRA708T Staple 27/64 in W Galvanized Steel
Description
Staples, Heavy Duty; Chisel Point Style; For Use With/fits Tr100/tr200/tre500 Series And Tr60 Staple Gun, Pht150 Hammer Tacker; 24 Gauge Staple Size; 1/2 Inch Leg Length; 27/64 Inch Crown Width; Stanley[r] Brand
Specifications
Brand Name | Stanley | Item Name | Staple |
Type | Heavy Duty, Narrow Crown | Crown Width | 27/64 in |
Leg Length | 1/2 in | Overall Length | 5.100 in |
Material | Galvanized Steel | Color/Finish | Natural |
Packaging Quantity | 1000/Pack | For Use With | TR100, TR200, TRE500 series, PHT150, PHT250, Arrow T-50 |
Application | For Heavy Duty Stapling Jobs such as Insulation, Carpet Under Laying and Roofing Felt | UPC | 076174054293 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |