STANLEY TOOLS TRA709T STAPLES 9/16in HD
Description
Specifications
Brand Name | Stanley | Item Name | Divergent Staple |
Type | Heavy-Duty, Narrow Crown | Crown Width | 27/64 in |
Leg Length | 9/16 in | Material | Steel |
Color/Finish | Silver/Galvanized | Material Gauge | 24 |
Packaging Quantity | 1000/Pack | For Use With | TR100, TR200, TRE500, PHT150, PHT250 and Arrow® T-50 Series |
Application | For Insulation, Carpet Under Laying and Roofing Felt | UPC | 076174054309 |
Packages
1 - UNIT - 1 | 4 - UNIT - (4) |