
NEWARK ELEMENT14 L50J10R 10ohm 50W 270 Series Vitreous Enamel Power Resistor
Description
Terminals suitable for soldering or bolt connection. High wattage applications. Rugged lead free vitreous enamel coating. Flame resistant coating. All-welded construction. Lead free vitreous enamel coating.
Specifications
Brand Name | Ohmite | Item Name | Resistor |
Type | Fixed | Resistance | 10 O |
Wattage | 50 W | Series/Model | 270 |
Standards | RoHS Compliant |
Packages
1 - UNIT - 1 |