
HPS SHCH1 15KVA Hammond Power Solutions Inc Sprinkler Hood
Description
HPS Express™ 2 sprinkler hoods with 12 of a #10-24UNC X 1/2 inch self threading hex screws, type 2 enclosure rating label for the nameplate.
Specifications
Brand Name | Hammond Power Solutions | Item Name | Sprinkler Hood Kit |
Type | Flat | Connection Type | Plain Ends |
Color | ANSI 61 Gray | Mounting | Floor |
For Use With | CH1 Enclosure | Includes | All Sprinkler Hoods and Mounting Hardware, Type 2 Enclosure Rating Nameplate Sticker |
Application | For Commercial Distribution Transformer | UPC | 803423108953 |
Packages
1 - UNIT - 1 |