Abbotsford
brov124

VENMAR VENTILATION 2 inch Diameter 90 degree Broan Nutone PVC Lightweight Tee, White

Price $1.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:V124

Description

90° Tee, 2 inch diameter, Made of durable PVC, Light weight and easy to use, It allows for one line to smoothly curve into the main line and continue along a single path.

Specifications

Brand Name Broan-Nutone Item Name Tee
Connection Size 2 in Material PVC
Type 90° For Use With Central Vacuum System
UPC 055321720182

Packages

55 - UNIT - (55)