Abbotsford
brov125

VENMAR VENTILATION 2 inch Broan PVC Light Weight 90 degree Y Fitting

Price $2.74 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:VENMAR VENTILATION
Manufacturer #:V125

Description

90° Y fitting, 2 inch diameter, Made of durable PVC, Light weight and easy to use, It allows for one line to merge into a second line and continue on as a single path.

Specifications

Brand Name Broan-Nutone Item Name Wye
Connection Size 2 in Material PVC
Color White Type 90°
For Use With Central Vacuum System UPC 055321720311

Packages

1 - UNIT - 1 50 - UNIT - 50