IPEX 3 inch x 3 inch x 3 inch Ipex 40155 DBII Drain Sanitary Tee
Description
Drain sanitary Tee DBII 3in
Specifications
Brand Name | Ipex | Item Name | Sanitary Tee |
Connection Size | 3 in | Connection Type | Hub |
Material | PVC | Color | White |
Type | Wye | Standards | ASTM D3034, CSA B182.1 B182.2 Certified |
Application | For Gravity Flow Sanitary Sewers, Storm Sewers, Sewer Laterals | UPC | 622454401556 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |