IPEX 2 inch Ipex 035780 DBII Tee PVC, White
Description
Tee PVC white 2in
Specifications
Brand Name | Ipex | Sub Brand | Xirtec®140 |
Item Name | Tee | Connection Size | 2 in |
Connection Type | Socket | Material | PVC |
Color | White | Pressure Rating | 150 lb/in² |
Temperature Rating | 73 °F | Dimensions | 2.047 in ID x 2.72 in OD |
For Use With | Schedule 40 Pipe | Standards | ASTM D1785, CSA B137.3, NSF 14 |
UPC | 622454357808 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 | 25 - UNIT - 25 |