Abbotsford
scesch40

IPEX 1 inch x 10 ft PVC Sch 40 Bell End, White

Price $1.2187 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IPEX
Manufacturer #:022611

Description

We introduced PVC pipe in 1951. Since then, the type of challenges industry faces have changed. What hasn't changed is our commitment to meeting your needs. For more than three generations, the Scepter line of rigid conduit and fittings - manufactured today by IPEX Electrical Inc. - has stood for quality, innovation and service. In addition to our Scepter brand, we offer the industry's widest selection of electrical non-metallic tubing and fittings, all backed by a single source. Each product is specifically engineered to meet or even exceed the demanding standards of the Canadian electrical construction industries.

Specifications

Brand Name Ipex Sub Brand Xirtec®140
Item Name Pressure Pipe Diameter/Width 1 in
Length 10 ft End Connection Bell End
Schedule Rating SCH 40 Material PVC
Color White UPC 622454226111

Packages

10 - UNIT - (10)