
RACK-A-TIERS 3/8-inch Crow's Feet - Galvanized Ceiling Flange
Description
Crow’s Feet are a galvanized steel ceiling flange designed to accommodate 3/8” threaded rod.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Ceiling Flange | Type | Crow's Feet |
Length | 4.0 in | Width | 4.0 in |
Number of Holes | 3 | Material | Steel |
Color/Finish | Galvanized | For Use With | 3/8 in Threaded Rod |
UPC | 625912992382 |
Packages
100 - UNIT - (100) |