×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
hofcr430616g031

HOFFMAN 1758W 6000BTU 100-120VAC CR43 Series ProAir Harsh Environment Indoor/Outdoor/SST/Corrosion Type 4X Sealed Enclosure Cooling, Light Gray

Price $15,915.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CR430616G031
Documents Documents

Description

PRODUCT FEATURES:- Robust reciprocating compressor- Easy maintenance: hinged front cover allows quick access to all components; condenser coil can be cleaned while unit is still mounted to the cabinet- R134a or R407c earth-friendly refrigerant- Models for 115, 230 and 460 single phase VAC power input- UL Listed or Recognized to save customers time and money with agency approvals- Operating temperature range from -40 F/-40 C to 131 F/55 C (with optional low-ambient package)- Attractive industrial design with minimal use of visible fasteners- Reliable mechanical thermostat located behind the filter of the unit- Low-carbon mild-steel sheet-metal cover for rugged factory and outdoor environments- Easy-mount flanges for simple installation- Cleanable reusable aluminum mesh filter protects coils for maximum cooling performance- Mounting hardware, gaskets and user manual furnished with the unit- Every unit functionally tested before shipping- High-performance fans and blowers designed for densely packed enclosures- Standard Indoor Air Conditioner models also include: Electro-Mechanical Thermostat; Surge SuppressorAPPLICATIONS:- Industrial automation- Package handling equipment- Food and beverage- Wastewater treatment- Security and defense systems

Specifications

Brand Name nVent Hoffman Sub Brand ProAir
Item Name Air Conditioner Type Air Conditioners
Cooling Capacity 6000 Btu Voltage Rating 115 VAC
Amperage Rating 12.7 A Frequency Rating 50/60 Hz
Power Rating 1758 W Temperature Rating 131 °F
Mounting Type Surface Material Stainless Steel
Color Gray Standards Refer to tables for specific UL/cUL Type ratings these air conditioners maintain when properly installed on a UL/cUL rated enclosure., UL/cUL Listed, File No. SA6453, CE
Application Controls and Drives; Corrosive Environments; Hygienic Environments; Power Distribution UPC 783510192983

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok