Abbotsford
hofmhb110416g307

HOFFMAN 967/1172W 115V 50/60hZ 4000BTU Genesis MHB11 Air Conditioner

Price $7,927.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MHB110416G307
Documents Documents

Description

APPLICATIONS:- Industrial automation- Package handling equipment- Security and defense systems- Ideal for use where there is little or no clearance around the enclosurePRODUCT FEATURES:- Robust reciprocating compressor - R134a and R407c earth-friendly refrigerant - Models for 115, 230 and 460 single-phase VAC power input - UL Listed or Recognized to save customers time and money with agency approvals - Operating temperature range from 50 F/10 C to 125 F/52 C - Attractive industrial design with minimal use of visible fasteners - Reliable mechanical thermostat located behind the filter of the unit - Low-carbon mild-steel sheet-metal cover for rugged factory environments - Cleanable, reusable aluminum mesh filter protects coils for maximum cooling performance - Mounting hardware, gaskets and user manual furnished with the unit - Every unit functionally tested before shipping - Standard Indoor Air Conditioner models also include: - Electro-Mechanical Thermostat - Surge Suppressor - Condensate Management System On MHB11 models


R134a and R407c refrigerant

Models for 115, 230 and 460 single-phase VAC power input

Operating temperature range from 50 F/10 C to 125 F/52 C

Reliable mechanical thermostat located behind the filter of the unit

Robust reciprocating compressor

Every unit functionally tested before shipping

Mounting hardware, gaskets and user manual furnished with the unit

Every unit functionally tested before shipping

Specifications

Brand Name nVent Hoffman Sub Brand Genesis
Item Name Air Conditioner with Temperature Control Type Indoor
Cooling Capacity 4000 Btu Voltage Rating 110 - 115 VAC
Amperage Rating 13.6/14.7 A Frequency Rating 50/60 Hz
Power Rating 1172 W Material Steel
Color Gray Dimensions 17 in W x 21.08 in D x 10-1/4 in H
Standards Maintains UL/cUL Type 12 rating when properly installed on a UL/cUL Type 12 enclosure., UL/cUL Listed, File No. SA6453, CE Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510756208

Packages

1 - UNIT - 1