Abbotsford
hofte121024010

HOFFMAN 100W 24V Thermoelectric Cooler with Painted Shroud

Price $2,835.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:TE121024010
Documents Documents

Description

Applications: Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.


Operates on the Peltier effect for cooling or heating

Contains no refrigerant, making it earth friendly

Filterless design reduces maintenance requirements

Compressor-free air conditioning for demanding indoor and outdoor applications

Prewired with simple terminal block for easy wiring connections

Shrouded and unshrouded models included in standard packages

Operating temperature range -40 C (-40 F) to 55 C (131 F)

Partial recess mount

DC Powered operation for 24V and 48V applications

Low profile design allows for mounting vertically and horizontally on any enclosure to avoid interference with internal components

Specifications

Brand Name Hoffman Sub Brand Hoffman
Item Name Thermoelectric Cooler with Shroud Type Indoor/Outdoor
Cooling Capacity 321 Btu Voltage Rating 24 VDC
Power Rating 94 W Temperature Rating -40 to 131 °F
Enclosure Type NEMA 3R, 4, 4X, 12, IP65 Material Mild Steel
Color RAL 7035 Light Gray Dimensions 6.18 in W x 7.43 in D x 12 in H
Standards UR, cUR Recognized, CE Certified UPC 783510210755

Packages

1 - UNIT - 1