![hofte121024011](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108663.jpg?preset=medium)
HOFFMAN 100W 24V Thermoelectric Cooler with Stainless Steel Shroud
Description
Applications: Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Air Cooler with Shroud | Type | Compact, Thermoelectric |
Cooling Capacity | 321 Btu | Voltage Rating | 24 VDC |
Flow Rate | 62 ft³/min Internal Loop, 86 ft³/min External Loop | Series | 21072 |
Amperage Rating | 8.5 A | Power Rating | 94 W |
Temperature Rating | -40 to 55 °C | Mounting Type | Vertical/Horizontal |
Sound Level | 68 dB | Enclosure Type | NEMA Type 12, 3R, 4, 4X, IP65 |
Material | Anodized Aluminum Heat Shrink, Stainless Steel Shroud | Color | No. 4 Brushed |
Dimensions | 6.18 in W x 7.43 in D x 12 in H | Standards | UR, cUR Listed, CE, GOST, UL Listed, File No. SA6453, UL, cUL Listed |
Application | For Minimize Downtime and Component Loss by Removing Heat Around Critical Components, Cooling of Small Indoor and Outdoor Enclosures | UPC | 783510210724 |
Packages
1 - UNIT - 1 |