![hofte162048010](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/340108665.jpg?preset=medium)
HOFFMAN 200W 48V Thermoelectric Cooler with Painted Shroud
Description
Applications: Thermoelectric Coolers minimize downtime and component loss by removing heat around critical components within an enclosure. These compact, low-profile coolers using the Peltier effect allow for cooling of small indoor and outdoor enclosures. No condensers, compressors or filters are required making it a reliable solution for demanding low-maintenance environments.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Thermoelectric Cooler with Painted Shroud | Type | Indoor/Outdoor, Compressor Free |
Cooling Capacity | 567 Btu | Voltage Rating | 48 VDC |
Flow Rate | Internal Loop: 62 ft³/min, External Loop: 86 ft³/min | Series | MCLT |
Amperage Rating | 7.6 A | Power Rating | 166 W |
Temperature Rating | -40 to 131 °F | Mounting Type | Partial Recess |
Sound Level | 68 dB | Enclosure Type | NEMA 12, 3R, 4, IP65 |
Material | Galvanized Steel Shroud, Anodized Aluminum Heat Sink | Color | RAL 7035 Light Gray/Semi-Textured Powder Coated |
Dimensions | 7.35 in W x 7.27 in D x 15.93 in H | Standards | UR/cUR File No. SA6453 Listed, CE, RoHS Compliant |
UPC | 783510210731 |
Packages
1 - UNIT - 1 |