Abbotsford
hofa4axfn

HOFF-E A4AXFN 115V,50/60Hz,17/15W,0

Price $199.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A4AXFN
Documents Documents

Description

Compact axial fan, 4 inch, They have ball-bearing construction and split-capacitor motors are thermally protected to avoid premature failure, All mounting hardware is provided, One finger guard is furnished

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Axial Fan Type Compact
Flow Rate 170 m³/h Power Rating 17 W
Voltage Rating 115 VAC Amperage Rating 0.26/0.21 A
Frequency Rating 50/60 Hz Motor Type AC
Color/Finish Aluminum/Black Overall Height 101.6 mm
Standards UL Listed, CSA Certified Application Controls and Drives; Power Distribution
UPC 783510222109

Packages

1 - UNIT - 1