Abbotsford
hofa4axfnpg

HOFFMAN 115VAC 100CFM Compact Axial Fan 4-inch Power Cord, Black

Price $214.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A4AXFNPG
Documents Documents

Description

Compact axial fan, 4 inch, Ideal for applications where enclosure space is limited and quiet, reliable cooling is required. Engineered for 50,000 hours of continuous operation without lubrication or service. Can be installed on any surface of an enclosure with the addition of accessory fan brackets, Also be installed in any position inside the enclosure for spot cooling or air circulation.


Maximum operating temperature is 158 F (70 C)

4-inch fan is thermally protected and uses permanently lubricated ball bearings

6- and 10-inch fans have ball-bearing construction and split-capacitor motors

Split-capacitor motors are thermally protected to avoid premature failure

Dynamically balanced impellers molded from polycarbonate material

One finger guard is furnished (additional finger guards are available)

All mounting hardware is provided

240 and 560 CFM fans have ball bearing construction and split capacitor motors

Fans have leadwires with ends stripped 1/2-inch (12-mm) or 6-foot (1.8-m) cord with polarized plug for power connections

Fan bracket and additional finger guards must be purchased separately

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Axial Fan with Filter Type Compact
Flow Rate 170 m³/h Power Rating 17 W
Voltage Rating 115 VAC Amperage Rating 0.26/0.21 A
Frequency Rating 50/60 Hz Motor Type AC
Color/Finish Black Overall Height 105 mm
Application Datacom and Telecom Equipment; Networking, Storage and Data Center UPC 783510504298

Packages

1 - UNIT - 1