![hofa6axfn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12149924.jpg?preset=medium)
HOFFMAN 6 115V 50.6Hz 36/32W Hoffman Compact Axial Fans
Description
Compact cooling fan, black, 6 inch nominal size, lead wires, It has ball-bearing construction and split capacitor motors, Split-capacitor motors are thermally protected to avoid premature failure, Dynamically balanced impellers molded from polycarbonate material, One finger guard is furnished (additional finger guards are available), 70°C, All mounting hardware is provided.
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Axial Fan | Type | Compact |
Flow Rate | 407.76 m³/h | Power Rating | 36 W |
Voltage Rating | 115 VAC at 50/60 Hz | Amperage Rating | 0.45/0.36 A |
Frequency Rating | 50/60 Hz | Motor Type | AC |
Color/Finish | Aluminum/Black | Standards | UL Listed, CSA Certified |
Application | Controls and Drives; Power Distribution | UPC | 783510222208 |
Packages
1 - UNIT - 1 |