CANARM CF9042511S CLG FAN 42in 5 BLADEECLIPSE WH
Description
Centura kit with single dome glass, dual mount and 5 reversible blades ceiling fan.
Specifications
Brand Name | Canarm | Sub Brand | Eclipse |
Item Name | Ceiling Fan | Type | Transitional |
Blade Size | 42 in | Blade Pitch | 11° |
Power Rating | 60 W | Number of Blades | 5 |
Blade Type | Reversible | Down Rod Size | 4 in |
Color/Finish | White/Blanc, White and Bleached Oak | Includes | 2 Light Single Dome Glass |
Standards | CSA Certified, UL Listed | Application | For Living Room, Kitchen, Bedroom or Conservatory |
Packages
1 - UNIT - 1 |