
CANARM 56 inch 3 Blade CANARM CP SERIES Industrial Ceiling Fan With Cord & Plug, White
Description
Commercial ceiling fan. Energy saving. Cost effective. Efficient. Ideally suited for circulating air commercial applications. 56 inch blade sweep. Variable speed motor (all motors are impedance protected, PSC type variable speed with permanently lubricated ball bearing motors). When used with our MC series speed controls the speed range is infinite. Painted steel blades with curved ends deliver maximum airflow over wide areas. Downdraft airflow.
Specifications
Brand Name | Canarm | Item Name | Ceiling Fan |
Type | Downdraft | Blade Size | 56 in |
Flow Rate | 20500 ft³/min | Series | CP |
Speed | 310 r/min | Power Rating | 97 W |
Amperage Rating | 0.9 A | Number of Blades | 3 |
Down Rod Size | 16 in L | Color/Finish | White |
Includes | Cord and Plug | Standards | CSA Certified |
Application | For Circulating Air in Industrial and Commercial Applications | UPC | 062345100043 |
Packages
1 - UNIT - 1 |