
CANARM 56 inch CP Series Industrial Ceiling Fan, White
Description
Ideally suited for circulating air in Industrial and Commercial Applications. Canarm’s “CP” Fans help save energy year round. 56” blade sweep. Variable speed motor (all motors are impedance protected, PSC type variable speed with permanently lubricated ball bearing motors). When used with our MC series speed controls the speed range is infinite. Painted steel blades with curved ends deliver maximum airflow over wide areas. Reversible motor provides both winter destratification and summer time cooling.
Specifications
Brand Name | Canarm | Item Name | Ceiling Fan |
Type | J-Hook Hanger Mount | Blade Size | 56 in |
Blade Pitch | 7.5° | Flow Rate | 20500 ft³/min |
Blade Material | Painted Steel | Speed | 310 r/min |
Power Rating | 97 W at High Speed | Amperage Rating | 0.9 A |
Number of Blades | 3 | Blade Type | Black Metal Forward and Reverse |
Motor Type | 157 x 12 mm Variable Speed | Canopy Type | 7.6 in dia |
Down Rod Size | 16 in | Color/Finish | White |
Overall Height | 24-3/8 in | Standards | cCSAus Certified |
Application | For Circulating Air in Industrial and Commercial Applications | UPC | 062345100159 |
Packages
1 - UNIT - 1 |