
CANARM 22 inch x 12.6 inch x 9.2 inch 2 Bulb Light Kit Canarm LTD Kincade BPT 52 Alabaster, White/Bleach Oak
Description
Specifications
Brand Name | Canarm | Sub Brand | Kincade |
Item Name | Ceiling Fan | Blade Size | 52 in |
Blade Pitch | 10° | Blade Material | Bleached Oak |
Voltage Rating | 250 V | Number of Blades | 5 |
Control Type | Remote | Blade Type | Reversible |
Down Rod Size | 4 in | Color/Finish | Brushed Pewter |
Includes | (2) E26 A19 LED Bulbs | Standards | cCSAus Certified |
UPC | 062345202020 |
Packages
1 - UNIT - 1 |