BANVIL 2000 ASHLEYBN 52" 3-Speed 5-Combo Blade Ashley Ceiling Fan, Brushed Nickel
Description
Ceiling fan. Brush nickel finish. 5 combo brush nickel/maple reversible blades. 52 inch ceiling fan. TPI double sealed bearing. Remote control included with 3 speed and light ON/OFF dimmable function. 3 speed reversible motor. 2 x 60 W single light kit with opal glass.
Specifications
Brand Name | Banvil 2000 | Item Name | Ceiling Fan |
Blade Size | 52 in | Series | Ashley |
Power Rating | 60 W | Number of Speeds | 3 |
Number of Blades | 5 | Control Type | Remote, Pull Chain |
Blade Type | Reversible | Color/Finish | Brushed Nickel |
Includes | (2) 60 W Single Light Kit with Opal Glass | Application | For Commercial/Residential Use |
Packages
1 - UNIT - 1 |