VENMAR VENTILATION AE50110DC FLEX DC Series Bathroom Exhaust Fan with Selectable CFM Settings
Description
This patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. They also include selectable settings of 50, 80 or 110 CFM.
Specifications
Brand Name | Broan-Nutone | Item Name | Bathroom Fan |
Flow Rate | 50/80/110 ft³/min | Duct Diameter | 4 in |
Voltage Rating | 120 V | Amperage Rating | 0.2 A |
Power Rating | 10.6 W | Series | Flex DC™ |
Frequency Rating | 60 Hz | Motor Type | Brushless DC |
Grille Length | 11-1/2 in | Grille Width | 12 in |
Grille Material | Polymeric | Housing Length | 9-1/4 in |
Housing Width | 10 in | Housing Height | 5-3/4 in |
Housing Material | 26 ga Galvanized Steel | Mounting Type | Ceiling |
Noise Level | <0.3 - 0.9 Sones | Color | White |
Standards | Energy Star Certified, cULus Listed, HVI Certified | UPC | 026715256976 |
Packages
1 - UNIT - 1 | 75 - UNIT - 75 | 150 - UNIT - 150 |