To simplify installation, Project Finish Packs are ideal for Builders and Contractors. When drywall work and painting is complete, the fan components needed to finish the job are available in single packs under separate model numbers.For use with Broan A000HFKT fan Housing Packs to complete the installationThis patent-pending series marks a revolution of our mid-range ventilation fans. It gives professionals the flexibility to handle new construction or room-side retrofit installations from one hard-working product line with a full range of operating points. Innovations include foldable mounting ears and new damper and housing technology that improve building airtightness like never before. They also include Selectable setting of 50, 80 or 110 CFM.FEATURES AND BENEFITS:- Powerful ventilation reduces humidity to quickly eliminate fogged mirrors and manage moisture, so your vision will always be clear and your surroundings will always be comfortable - Selectable setting of 50, 80 or 110 CFM - ENERGY STAR® certified product - Retrofit installations can be done entirely from the room-side – no attic access required. This means a faster, easier installation, so you can move on to something else - Flex DC fans reduce air leakage by up to 50% compared to competitive models, resulting in better home performance via blower door tests and reducing cold and warm air backdrafts - Plug in, permanently lubricated, brushless DC motor – engineered for continuous operation - UL Listed for use over tubs and showers with a GFCI circuit; so you can capture the steam before it spreads throughout the room by locating your fan exactly where you need it the most - Can be installed in a wall if mounted 8-ft. or more above the floor