
CANARM Ceiling Fan 52 inch St. James Brushed Pewter
Description
Ceiling fan with alabaster glass and brushed pewter. 5 reversible blades walnut and white. Remote control adaptable but not included.
Specifications
Brand Name | Canarm | Sub Brand | St.James |
Item Name | Ceiling Fan | Type | Indoor |
Blade Size | 52 in | Blade Pitch | 10° |
Flow Rate | 4632 ft³/min | Speed | 176 r/min High, 128 r/min Medium, 90 r/min Low |
Power Rating | 59 W | Voltage Rating | 250 V |
Amperage Rating | 0.49 A | Number of Blades | 5 |
Air Flow Efficiency | 79 ft³/min | Blade Type | Reversible |
Down Rod Size | 4 in | Color/Finish | Brushed Pewter |
Standards | cCSAus Certified | UPC | 062345249414 |