Abbotsford
klnpjsfm2

KLEIN TOOLS PJSFM2 Rechargeable Clamping Fan

Price $161.78 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:PJSFM2

Description

The Rechargeable Clamping Fan is a 13-Inch tall fan designed to keep tradesmen cool all day. Up to 12 hours of runtime ensures that this fan works as long as you do. The magnets, clamping base, and hang hole allow for this fan to travel wherever you need to go. Take this rechargeable fan into attics, scissor lifts, crawlspaces, and anywhere else you need powerful airflow.


The Rechargeable Clamping Fan runtime is High: up to 5 hours, and Low: up to 12 hours, for all day comfort

A magnetic base, powerful clip, and a hang hole allow this fan to be placed anywhere

360-Degree pan and rotation allow for perfect airflow control

The clip is shaped to grip tightly to studs or conduit

Small form factor keeps this 13-Inch tall fan portable and light while delivering powerful airflow

Convenient USB-A to USB-C charging with an included charging cable

Durable 6.6-Foot (2 m) drop protection

Powerful wind to keep you cool, no matter how hot your environment

Specifications

Brand Name Klein Tools Item Name Rechargeable Clamping Jobsite Fan
Type Battery Powered Flow Rate 4.5 m/s at 17.7 in High, 3 m/s at 17.7 in Low
Housing Material Polypropylene Power Rating 12 W
Voltage Rating 5 V Number of Speeds 2
Sound Level 65 dB Color/Finish Gray/Orange
Overall Height 13 in Includes Fan, USB-C Charging Cable, Instruction Manual
Application For Jobsite UPC 092644290275

Packages

1 - UNIT - 1