Abbotsford
mil088620

MILWAUKEE TOOL 0886-20 M18™ Jobsite Fan

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:0886-20
Documents Documents

Description

The M18™ Jobsite Fan provides the most powerful airflow, and unmatched run-time in a compact size. The 0886-20 can circulate air over 40 feet, making it ideal for drying or cooling on a variety of jobsites. Powered by the M18™ REDLITHIUM™ battery the Jobsite Fan delivers up to 17 hours of run-time on low* for all day run-time on a single battery charge. This jobsite fan features a 120° adjustable head, 9 stopping positions and 3 speed settings which provide optimal airflow control. The 0886-20 also includes an AC adaptor for extended run-time. *17 hours with a M18 REDLITHIUM XC 5.0 battery (batteries and charger sold separately)

Specifications

Brand Name Milwaukee Sub Brand M18™
UPC 045242351138

Packages

1 - UNIT - 1