
HAMMOND MANUFACTURING DNMF100AC230 120mm 230V 100CFM Hammond Manufacturing DNMF Series Tube Axial Fans, Black
Description
Tube axial fan with 3000 rpm, 50 db noise. Ball bearing construction with black painted aluminium housing and steel fan. Counter clockwise rotation. Male plug termination. Impedance protected motor class-B insulated. Includes mounting hardware.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | DNMF Series |
Item Name | Tube Axial Fan | Series | DNMF |
Speed | 3000 r/min | Power Rating | 24 W |
Voltage Rating | 230 VAC | Motor Type | AC |
Sound Level | 50 dB | Color/Finish | Black |
Overall Height | 119 mm | UPC | 623980625393 |
Packages
1 - UNIT - 1 |