
HAMMOND MANUFACTURING FAN80AC115 115V 32CFM 80mm Hammond Manufacturing DNMF Series Tube Axial Fan, Black
Description
Tube axial fan with 3100 rpm, 34 db noise. Ball bearing construction with black painted aluminium housing and steel fan. Counter clockwise rotation. Male plug termination. Impedance protected motor class-B insulated. Includes mounting hardware.
Specifications
Brand Name | Hammond Manufacturing | Sub Brand | DNMF Series |
Item Name | Axial Fan | Type | Tube |
Flow Rate | 32 ft³/min | Speed | 3100 r/min |
Power Rating | 11 W | Voltage Rating | 115 VAC |
Air Flow Efficiency | 54.37 m³/h | Motor Type | Screw |
Sound Level | 34 dB | Color/Finish | Black |
Overall Height | 80 mm | UPC | 623980624617 |
Packages
1 - UNIT - 1 |