![hofagard6](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12150126.jpg?preset=medium)
HOFFMAN 6 Hoffman Finger Guards
Description
Finger guard, Chrome plated and meet UL 507 0.25 inch plug gauge test, One finger guard is included with each compact axial fan and cooling fan package, Additional finger guards can be mounted on either side of the fan for maximum safety, Use on compact axial fan A6AXFNPG, A6AXFNGQ, A6AXFN, A6AXFN2
Specifications
Brand Name | nVent Hoffman | Sub Brand | Hoffman |
Item Name | Finger Guard | Material | Steel |
Color/Finish | Chrome Plated | Type | Fans and Filter Fans |
Standards | UL 507 | Application | For Compact Cooling Fan |
UPC | 783510221904 |
Packages
1 - UNIT - 1 |