Abbotsford
pnsfv01vcn1

PANASONIC FV01VCN1 WhisperAir Repair Air Purification Device

Price $228.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:FV01VCN1

Description

A compact ceiling-mount air purifier that keeps indoor air clean and fresh around the clock. Utilizes patented nanoe™ X charged water particle generation technology to purify contaminated air. Inhibits growth of allergens and breaks down hazardous substances for improved occupant health. Quietly deodorizes and removes unwanted smells for a fresher, cleaner indoor environment. Maintenance free with no filters to change, no duct work required. WhisperAir Repair's impact on odors, allergens, pollens and hazardous substances was based on testing in a 812ft³/23m³ room.

Specifications

Brand Name Panasonic Sub Brand WhisperAir Repair™
Item Name Air Purification Device with NanoeX Technology Flow Rate 9 ft³/min
Dimensions 7-7/8 in dia x 6-1/8 in D Standards cETLus Listed
Application For Use in Residential Settings including Living Rooms, Bedrooms, Basements, Closets and Mud Rooms UPC 885170380769

Packages

1 - UNIT - 1 13 - UNIT - 13 16 - UNIT - 16