VENMAR VENTILATION BN135 Standard 6-Piece Tool Set
Description
Standard tool set, 6 piece, Includes 10 inch wide hard floor brush, Stainless steel ratchet telescopic wand, Natural bristle upholstery tool, Square faced dusting brush, Crevice tool, Mounting clip-on caddy to cleaning wand.
Specifications
Brand Name | Broan-Nutone | Item Name | Central Vacuum Accessory Kit |
Type | Standard | Number of Pieces | 6 |
Includes | 10 in Hard Floor Brush, 25 in (Collapsed), 41 in (Extended) Stainless Steel Ratchet Telescopic Wand, Natural Bristle Directional Slide Brush, 90° Edge Square Faced Dusting Brush, Crevice Tool with Notched End, Clip-on Caddy Tool to Cleaning Wand | UPC | 055321721721 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |