VENMAR VENTILATION 32 ft 1.25 inch Diameter Broan Nutone Standard Hose
Description
Hose, Standard, 32 feet length, 1-1/4 inch diameter crushproof hose, A slide airflow regulator on the handle, Universal wall end is designed to fit most inlet valves, Hose hanger included for fast and easy storage.
Specifications
Brand Name | Broan-Nutone | Item Name | Vacuum Hose |
Type | Standard, Crushproof | Size | 1-1/4 in dia |
Length | 30 ft | For Use With | Inlet Valves |
Includes | Hose Hanger | Standards | cRUus, UL Listed |
Application | For Central Vacuum Systems | UPC | 055321721554 |
Packages
1 - UNIT - 1 |