VENMAR VENTILATION V137 Broan® Nutone V137 Central Vacuum System Muffler, White
Description
Muffler exterior housing constructed of plastic with a noise capturing foam interior. Mounts conveniently to air exhaust outlet at power unit. Attaching a muffler to the Central Vacuum System can reduce sound levels up to 70%.
Specifications
Brand Name | Broan-Nutone | Item Name | Central Vacuum System Muffler |
Material | Plastic Exterior Housing, Foam Interior | Color/Finish | White |
UPC | 055321720229 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |