VENMAR VENTILATION V131 10 ft Tubing PVC Pipe - 2 in Outer Diameter
Description
PVC tubing, 2 inch outer diameter, 10 feet long, Light weight and easy to use.
Specifications
Brand Name | Broan-Nutone | Item Name | Tube |
Outside Diameter | 2 in | Length | 10 ft |
Material | PVC | Color | White |
For Use With | Central Vacuum System | UPC | 055321721769 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |