Abbotsford
Final sale
brov120

VENMAR VENTILATION 2 inch 45 degree PVC Light Weight Short Elbow

Inventory
Unavailable for order at Abbotsford
Manufacturer:VENMAR VENTILATION
Manufacturer #:V120

Description

45° Elbow, Short, 2 inch diameter, Made of durable PVC, Light weight and easy to use.

Specifications

Brand Name Broan-Nutone Item Name Short Elbow
Connection Size 2 in Material PVC
Type 45° For Use With Central Vacuum System
UPC 055321720144

Packages

70 - UNIT - (70)
Customers who bought this item also bought