Abbotsford
Final sale
brov121

VENMAR VENTILATION 2 inch Diameter Broan Nutone 90 degree Sweep Elbow

Inventory
Unavailable for order
Manufacturer:VENMAR VENTILATION
Manufacturer #:V121

Description

90° Elbow, Sweep, 2 inch diameter, Made of durable PVC, Light weight and easy to use.

Specifications

Brand Name Broan-Nutone Item Name Sweep Elbow
Connection Size 2 in Material PVC
Type 90° For Use With Central Vacuum System
UPC 055321720151

Packages

80 - UNIT - (80)