![ban105fr](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12240424.jpg?preset=medium)
BANVIL 2000 105FR 120V 5Amp Banvil 2000 Fan Control w/ Reverse up to 4 fans
Description
Industrial fan wall control.
Specifications
Brand Name | Banvil 2000 | Item Name | Fan Controller with Forward/Reverse Switch |
Type | Turn/Push Button | Voltage Rating | 120 V |
Amperage Rating | 5 A | Color/Finish | Silver |
Mounting | Wall, Flush | UPC | 064273912590 |
Packages
1 - UNIT - 1 | 158 - UNIT - 158 |