VENMAR VENTILATION P68WN Broan® Two-Function Controls, White
Description
Two-function control, Independent rocker switches (20A total), Fits single-gang box, For all Broan heaters and fans within amp ratings, Decorative wall control used to activate-deactivate fans and lights.
Specifications
Brand Name | Broan-Nutone | Item Name | Fan Control Switch |
Type | 2-Speed | Voltage Rating | 120 V |
Amperage Rating | 5 A | Action | Rocker |
Application | For All Broan or NuTone Fans and Heaters within Amp Rating | UPC | 055321800532 |
Packages
1 - UNIT - 1 |