
ADEMCO III HVC0001/U Honeywell HVC0001 Digital Bath Fan Control, White
Description
HONEYWELL Digital Bath Fan Control with timer, Premier White.
Specifications
Brand Name | Honeywell | Item Name | Fan Controller |
Type | Digital Bath | Voltage Rating | 120 V |
Frequency Rating | 60 Hz | Color/Finish | White |
Standards | ASHRAE 62.2 | Application | For Ventilation Control |
Packages
10 - UNIT - (10) |