LUTRON CM-FQ1-C 1Amp 120V 300W Maestro Fan Control and Dimmer, White
Description
Maestro fan controls and fan/light controls include one canopy module for control of one fan. One additional canopy module (CM-FQ1) required for each additional fan up to one fan total.
Specifications
Brand Name | Lutron | Sub Brand | Maestro |
Type | Canopy Module | Voltage Rating | 120 V |
Amperage Rating | 1 A | Number of Poles | 1 |
Material | Plastic | Mounting | Fan mounted |
Application | Fan | UPC | 027557245357 |
Packages
1 - UNIT - 1 |